This product requires certification to purchase.

Plastic Pipe Marker (Pack of 5)

Brady Worldwide

Plastic Pipe Marker (Pack of 5)

  • Fast #
  • Part #B71474PK
  • Item #9559768
  • Manufacturer Part #7147-4-PK
4.6 out of 5 Customer Rating
Brand image
Brady Worldwide

Plastic Pipe Marker (Pack of 5)

  • Fast #
  • Part #B71474PK
  • Item #9559768
  • Manufacturer Part #7147-4-PK
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place
  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 4 pipe markers measure 1-1/8 in x 7 in, comes with four markers per card and fit pipe diameter 3/4 in to 2-3/8 in
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/8 in
Package Quantity
Pack of 5
Thickness
0.004 in
Width
7 in
Characteristics & Features
Color Finish Name
Black, Yellow
Lettering
HOT WATER RECIRCULATION
Material
Plastic
Material Type
Vinyl
Electrical & Operational Information
Maximum Temperature
180
Temperature Range
-40 to 180 Deg F
Warranty & Product Information
Application
Marking, Pipe, Valves
UPC
888434581018