This product requires certification to purchase.

Plastic Pipe & Valve Identification Product (Pack of 5)

Brady Worldwide

Plastic Pipe & Valve Identification Product (Pack of 5)

  • Fast #
  • Part #B71491PK
  • Item #9559464
  • Manufacturer Part #7149-1-PK
3.9 out of 5 Customer Rating
Brand image
Brady Worldwide

Plastic Pipe & Valve Identification Product (Pack of 5)

  • Fast #
  • Part #B71491PK
  • Item #9559464
  • Manufacturer Part #7149-1-PK
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: Simply peel off the backing and press the marker in place
  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 1 pipe markers measure 2-1/4 in x 14 in, come one marker per card, and fit pipe diameter 2-1/2 in to 7-7/8 in
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/4 in
Package Quantity
Pack of 5
Thickness
0.004 in
Width
14 in
Characteristics & Features
Color Finish Name
Black, Yellow
Lettering
Hot Water Supply
Material
Plastic
Material Type
Vinyl
Electrical & Operational Information
Maximum Temperature
180
Temperature Range
-40 to 180 Deg F
Warranty & Product Information
Application
Marking, Pipe, Valves
UPC
888434580288