This product requires certification to purchase.

2H/2C Programmable Thermostat

This product has been replaced by

Braeburn White Programmable Thermostat
Braeburn 2H/1C Programmable Thermostat
Manufacturer Part #2230
Braeburn

Economy Series 2H/2C Programmable Thermostat

  • Fast #
  • Part #BRA2220
  • Item #4330121
  • Manufacturer Part #2220
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Braeburn White Programmable Thermostat
Braeburn 2H/1C Programmable Thermostat
Manufacturer Part #2230
Braeburn

Economy Series 2H/2C Programmable Thermostat

  • Fast #
  • Part #BRA2220
  • Item #4330121
  • Manufacturer Part #2220
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 768
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Offers 7 day, 5-2 day or non-programmable settings
  • Large 3 sq in display with blue backlight
  • Adjustable temperature limits
  • Hardwire or battery powered
  • Includes quick reference instruction card
  • Permanent memory stores your settings
  • Requires Certification
Dimensions & Measurements
Depth
1-19/50 in
Height
3-7/10 in
Width
5-4/25 in
Characteristics & Features
Auto Switching Heat
No
Battery Size
AA
Collection
Economy Series
Color Finish Category
Whites
Color Finish Name
White
Programmability
Programmable
Smart Home Enabled
No
Touch Screen
No
Electrical & Operational Information
AMP
4
Maximum Temperature
90
Minimum Temperature
45
Power Source
Battery, Hardwired
Stages
2H/2C
Volts
24V
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
UPC
833732001829


Recommended Accessories