This product requires certification to purchase.

3 Zone Control Panel 3H/2C

Braeburn Systems

3 Zone Control Panel 3H/2C

  • Fast #
  • Part #BRA140332
  • Item #7625451
  • Manufacturer Part #140332
3.7 out of 5 Customer Rating
Brand image
Braeburn Systems

3 Zone Control Panel 3H/2C

  • Fast #
  • Part #BRA140332
  • Item #7625451
  • Manufacturer Part #140332
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Pallet: 288
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Control Panel
  • 3-Zone
  • Requires Certification
Dimensions & Measurements
Width
8 in
Electrical & Operational Information
Stages
3H/2C
Volts
24V
Zones
3
Warranty & Product Information
Type
BRA140332
UPC
833732004158