This product requires certification to purchase.

Wireless Remote Humidifier Sensor in White

Braeburn Systems

BlueLink® Wireless Remote Humidifier Sensor in White

  • Fast #
  • Part #BRA7330
  • Item #5065320
  • Manufacturer Part #7330
3.8 out of 5 Customer Rating
Brand image
Braeburn Systems

BlueLink® Wireless Remote Humidifier Sensor in White

  • Fast #
  • Part #BRA7330
  • Item #5065320
  • Manufacturer Part #7330
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 2304
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Plenum mount
  • Powered by 24V
  • Requires Certification
Dimensions & Measurements
Depth
2-1/5 in
Height
3-3/5 in
Characteristics & Features
Brand Model Compatibility
Braeburn® 7500 Universal Wireless Thermostat Kit
Collection
BlueLink®
Color Finish Name
White
Electrical & Operational Information
Volts
24V
Warranty & Product Information
UPC
833732001935