This product requires certification to purchase.

(Box of 50) Wire Connector

Bramec Corporation

(Box of 50) Wire Connector

  • Fast #
  • Part #B8658
  • Item #9200125
  • Manufacturer Part #8658
4.6 out of 5 Customer Rating
Brand image
Bramec Corporation

(Box of 50) Wire Connector

  • Fast #
  • Part #B8658
  • Item #9200125
  • Manufacturer Part #8658
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Box: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 600V maximum
  • Requires Certification
Dimensions & Measurements
Package Quantity
Box of 50
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
Thermoplastic
Electrical & Operational Information
Volts
600V
Wire Gauge (AWG)
10 ga
Warranty & Product Information
UL Listed
Yes