This product requires certification to purchase.

1/2 in. Steel Conduit Strap and Rigid Pipe Strap

Bramec Corporation

1/2 in. Steel Conduit Strap and Rigid Pipe Strap

  • Fast #
  • Part #B14857
  • Item #10256591
  • Manufacturer Part #14857
5 out of 5 Customer Rating
Brand image
Bramec Corporation

1/2 in. Steel Conduit Strap and Rigid Pipe Strap

  • Fast #
  • Part #B14857
  • Item #10256591
  • Manufacturer Part #14857
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Length
2-1/4 in
Width
14/25 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Zinc Plated
Material
Steel
Warranty & Product Information
Product Type
Conduit Strap, Rigid
UL Listed
UL E186443