This product requires certification to purchase.

2 in. Wood Chip Brush in Tan

Bramec Corporation

2 in. Wood Chip Brush in Tan

  • Fast #
  • Part #B9227
  • Item #2397338
  • Manufacturer Part #9227
5 out of 5 Customer Rating
Brand image
Bramec Corporation

2 in. Wood Chip Brush in Tan

  • Fast #
  • Part #B9227
  • Item #2397338
  • Manufacturer Part #9227
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Excellent for applying adhesives & paint
  • Requires Certification
Dimensions & Measurements
Height
4 in
Width
2 in
Characteristics & Features
Brush Type
Chip Brush
Color Finish Name
Tan
Handle Material
Wood
Warranty & Product Information
Application
Paint
Product Type
Chip Brush