This product requires certification to purchase.

3/4 in. Barbed x MPT Nylon Adapter

Bramec Corporation

3/4 in. Barbed x MPT Nylon Adapter

  • Fast #
  • Part #BTAA2424
  • Item #3024163
  • Manufacturer Part #TAA-2424
4.6 out of 5 Customer Rating
Brand image
Bramec Corporation

3/4 in. Barbed x MPT Nylon Adapter

  • Fast #
  • Part #BTAA2424
  • Item #3024163
  • Manufacturer Part #TAA-2424
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
MPT
End Connections
Barbed x MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter, Straight
Material
Plastic
Material Type
Nylon
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No