This product requires certification to purchase.

3/4 x 1/2 in. Reducing Washer

Bramec Corporation

3/4 x 1/2 in. Reducing Washer

  • Fast #
  • Part #B7552
  • Item #140555
  • Manufacturer Part #7552
5 out of 5 Customer Rating
Brand image
Bramec Corporation

3/4 x 1/2 in. Reducing Washer

  • Fast #
  • Part #B7552
  • Item #140555
  • Manufacturer Part #7552
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 3/4" x 1/2" reducing washer
  • Machine washable and mildew-resistant.
  • Hand-to-hand reversible.
  • Suitable for utilities, poultry, beef and pork processing, warehousing, commercial fishing and construction.
  • Can be used as liner or as individual gloves.
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Reducing Washer