This product requires certification to purchase.

50 ft. Metal Galvanized Pipe Strap

Bramec Corporation

50 ft. Metal Galvanized Pipe Strap

  • Fast #
  • Part #B6506
  • Item #9766608
  • Manufacturer Part #6506
3.9 out of 5 Customer Rating
Brand image
Bramec Corporation

50 ft. Metal Galvanized Pipe Strap

  • Fast #
  • Part #B6506
  • Item #9766608
  • Manufacturer Part #6506
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 28 gauge galvanized
  • Alternating nail & bolt holes
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
28 ga
Length
50 ft
Width
3/4 in
Characteristics & Features
Coating
Galvanized
Material
Metal
Warranty & Product Information
Product Type
Pipe Strap