This product requires certification to purchase.

THHN 1/2 in. x 6 ft. Whip

Bramec Corporation

THHN 1/2 in. x 6 ft. Whip

  • Fast #
  • Part #B18825
  • Item #3968485
  • Manufacturer Part #18825
5 out of 5 Customer Rating
Brand image
Bramec Corporation

THHN 1/2 in. x 6 ft. Whip

  • Fast #
  • Part #B18825
  • Item #3968485
  • Manufacturer Part #18825
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Individually bagged with hanging hole
  • Each whip comes assembled
  • Wire is provided in 3 distinct colors for ease of hook-up
  • Saves time & effort in wiring air conditioner condenser units
  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Length
6 ft
Characteristics & Features
Cable or Wire Type
THHN
Material
Copper, Plastic
Material Type
PVC
Electrical & Operational Information
Wire Gauge (AWG)
10 ga