This product requires certification to purchase.

Brass Adjustable Closet Bolt

Brass Adjustable Closet Bolt

  • Fast #
  • Part #I53990
  • Item #3944725
  • Manufacturer Part #53990
4.1 out of 5 Customer Rating

Brass Adjustable Closet Bolt

  • Fast #
  • Part #I53990
  • Item #3944725
  • Manufacturer Part #53990
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Professional grade 5/16” solid brass with stainless steel washers.
  • No Cutting or Break-off. No Spinning. No Tipping.
  • Adjustable Length (53990). Great for installations where the closet flange is below the finished floor.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5/16 in
Length
3 in
Size
5/16 in x 3 in
Characteristics & Features
Bolt Style
Adjustable
Material
Brass
Warranty & Product Information
Application
Commercial, Residential
UPC
793573539908