This product requires certification to purchase.

1/2 in. 12 in. Supply Tube in Chrome Plated

BrassCraft

1/2 in. 12 in. Supply Tube in Chrome Plated

  • Fast #
  • Part #B312AC
  • Item #41804
  • Manufacturer Part #3-12A C
5 out of 5 Customer Rating
Brand image
BrassCraft

1/2 in. 12 in. Supply Tube in Chrome Plated

  • Fast #
  • Part #B312AC
  • Item #41804
  • Manufacturer Part #3-12A C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 14650
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Made of copper
  • 1/2 in OD Comp
  • For use with copper pipe
  • For use in potable water distribution systems in accessible locations only
  • Cut-to-length for flexible fit and clean, professional appearance
  • one-piece formed metal nosepiece with insert
  • Chrome finish
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
12 in
Pressure - Maximum
125 psi
Characteristics & Features
Color Finish Name
Chrome Plated
Material
Copper
Rigid
No
Water Supply Connector Type
Sink
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASME
ASME A112.18.1-2005
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UPC
026613043715