This product requires certification to purchase.

1/2 in. Nom Crimp Barb Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Straight Stop less Nut/Sleeve

BrassCraft

1/2 in. Nom Crimp Barb Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Straight Stop less Nut/Sleeve

  • Fast #
  • Part #BG2BRPX19L1XCB
  • Item #14312428
  • Manufacturer Part #G2BRPX19L1X CB
5 out of 5 Customer Rating
Brand image
BrassCraft

1/2 in. Nom Crimp Barb Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Straight Stop less Nut/Sleeve

  • Fast #
  • Part #BG2BRPX19L1XCB
  • Item #14312428
  • Manufacturer Part #G2BRPX19L1X CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. Nom Crimp Barb Inlet x 3/8 in. OD Comp Outlet
  • Compatible with PEX tubing
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • One-piece shut-off mechanism provides smooth on-off operation without freeze-ups even after long periods of non-use
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Does not include nut and outlet ring
  • Chrome and Brass finish
  • For indoor use
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Compression
End Connections
Barbed x Compression
Height
1-7/100 in
Length
1-23/100 in
Pressure - Maximum
125 psi
Valve Size
1/2 in
Weight
0.14145 lb
Width
2-3/50 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Brass
Number of Handles
Nine Handle
Proposition 65
This product can expose you to one or more chemicals, including Lead which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Body Style
Angle
Valve Operator
Quarter Turn Handle
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
160
Minimum Temperature
40
Temperature Range
40° to 160°F
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Origin
Domestic
Recommended Valve Application
Potable Water
Type
BG2BRPX19L1XCB
UPC
026613145129