This product requires certification to purchase.

1/4 in. OD Flare Union

BrassCraft

1/4 in. OD Flare Union

  • Fast #
  • Part #B424
  • Item #1641
  • Manufacturer Part #42-4
3.5 out of 5 Customer Rating
Brand image
BrassCraft

1/4 in. OD Flare Union

  • Fast #
  • Part #B424
  • Item #1641
  • Manufacturer Part #42-4
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 800
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Description
  • Brass construction
  • 1/4 in. O.D. Tube, Both Ends
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Recommended for higher pressures than those covered by compression fittings
  • Rough brass finish
  • Not for use in potable water applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Weight
0.03078 lb
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Straight
Material
Brass
Electrical & Operational Information
Minimum Temperature
-65
Temperature Range
-65 to 250 Deg F
Warranty & Product Information
NSF Certified
No
Origin
Domestic
UPC
026613005010