1/2 x 1/2 x 16 in. Vinyl Faucet Flexible Water Connector
1/2 x 1/2 x 16 in. Vinyl Faucet Flexible Water Connector
Product Details
Product Description
- Vinyl connector
- For use to connect the water supply
- Hand-tighten wing-nut for quick and easy connection
- Reinforced PVC hose engineered to prevent kinking and crimping
- Temperature rating: 40° F to 140° F
- Pressure rating: 125 psi maximum
Product Information
-
Lead Law Compliant