This product requires certification to purchase.

1/2 x 1/2 x 20 in. Vinyl Faucet Flexible Water Connector

BrassCraft

1/2 x 1/2 x 20 in. Vinyl Faucet Flexible Water Connector

  • Fast #
  • Part #BV320AF
  • Item #1023966
  • Manufacturer Part #V3-20A F
3.4 out of 5 Customer Rating
Brand image
BrassCraft

1/2 x 1/2 x 20 in. Vinyl Faucet Flexible Water Connector

  • Fast #
  • Part #BV320AF
  • Item #1023966
  • Manufacturer Part #V3-20A F
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Vinyl connector
  • For use to connect the water supply
  • Hand-tighten wing-nut for quick and easy connection
  • Reinforced PVC hose engineered to prevent kinking and crimping
  • Temperature rating: 40° F to 140° F
  • Pressure rating: 125 psi maximum
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
FIPS
End Connections
Compression x FIPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
20 in
Pressure - Maximum
125 psi
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Outer Hose Material
Vinyl
Proposition 65
WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Water Supply Connector Type
Faucet
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASME
ASME A112.18.6
CSA Certified
CSA B125.6
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
026613052045