This product requires certification to purchase.

12 in. Angle Lavatory Supply Kit in Polished Chrome

BrassCraft

12 in. Angle Lavatory Supply Kit in Polished Chrome

  • Fast #
  • Part #BSR1912AXC
  • Item #4637031
  • Manufacturer Part #SR1912AX C
3.1 out of 5 Customer Rating
Brand image
BrassCraft

12 in. Angle Lavatory Supply Kit in Polished Chrome

  • Fast #
  • Part #BSR1912AXC
  • Item #4637031
  • Manufacturer Part #SR1912AX C
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in Nom Sweat X 3/8 in. OD Comp
  • Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
  • For use in potable water distribution systems in accessible locations only
  • Smooth, quarter-turn operation, on/off flow control with a 90 degree turn of the handle
  • One-piece shut-off mechanism provides smooth on-off operation
  • Riser is cut-to-length for flexible fit and clean, professional appearance
  • Chrome finish
  • Use to install hot or cold water line to faucet
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Sweat
End Connections
Compression x Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
12 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Brass
Water Supply Connector Type
Sink
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
026613153933