This product requires certification to purchase.

3/4 in. FIP x MHT Brass Adapter

BrassCraft

3/4 in. FIP x MHT Brass Adapter

  • Fast #
  • Part #BHU121212X
  • Item #4636999
  • Manufacturer Part #HU12-12-12X
4.3 out of 5 Customer Rating
Brand image
BrassCraft

3/4 in. FIP x MHT Brass Adapter

  • Fast #
  • Part #BHU121212X
  • Item #4636999
  • Manufacturer Part #HU12-12-12X
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 1-piece brass body provides strength, durability and longer-lasting performance
  • Designed for use with residential and commercial-grade garden hose
  • For use in potable water applications
  • Lead-Free
  • Use to attached common hose attachments
  • Rough brass finish
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
MGHT
End Connections
FIPT x MGHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-4/25 in
Pressure - Maximum
125 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Rough Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
100
Temperature Range
-35 to 180 Deg F
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI 372
Application
Commercial, Residential
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
Type
Hose Adapter
UPC
026613149837