3/8 x 12 in. Lavatory Supply Kit with Loose Key Polished Chrome
3/8 x 12 in. Lavatory Supply Kit with Loose Key Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Machined, one-piece body construction for strength, durability and long-lasting performance
- 1/2 in. Nom Comp x 3/8 in. OD Comp
- Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
- For use in potable water distribution systems in accessible locations only
- 5 in. extension tube slides over existing 1/2 in. nominal copper pipe; sweat connection, may be cut to required length
- 3/8 in. O.D. x 12 in. riser features one-piece formed metal nosepiece with insert
- Lockshield helps prevent tampering and accidental operation of valve during rough-ins., loose key required to control water flow
- One-piece shut-off mechanism provides smooth on-off operation
- Chrome finish
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12
- Material:
- Brass
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- UPC:
- 026613142401
- Water Supply Connector Type:
- Sink