This product requires certification to purchase.

3/8 x 36 in. OD Polyethylene Lavatory Supply Tube

BrassCraft

3/8 x 36 in. OD Polyethylene Lavatory Supply Tube

  • Fast #
  • Part #BP136A
  • Item #11229
  • Manufacturer Part #P1-36A
3.6 out of 5 Customer Rating
Brand image
BrassCraft

3/8 x 36 in. OD Polyethylene Lavatory Supply Tube

  • Fast #
  • Part #BP136A
  • Item #11229
  • Manufacturer Part #P1-36A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 10500
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Made of PEX
  • 3/8 in. O.D. Comp
  • For use with PEX tubing
  • For use in potable water distribution systems in accessible locations only
  • one-piece formed nosepiece with insert
  • Cut-to-length for flexible fit and clean, professional appearance
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Length
36 in
Pressure - Maximum
125 psi
Characteristics & Features
Material
Plastic
Material Type
Polyethylene
Water Supply Connector Type
Sink
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASME
ASME A112.18.1-2005, ASME A112.18.6
ASTM
ASTM F-876, ASTM F-877
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
UPC
026613044965