This product requires certification to purchase.

1/2 x 3/8 in. OD Tube Brass Reducing Union

BrassCraft

42 Series 1/2 x 3/8 in. OD Tube Brass Reducing Union

  • Fast #
  • Part #B4286WN
  • Item #1582425
  • Manufacturer Part #42-8-6WN
3.4 out of 5 Customer Rating
Brand image
BrassCraft

42 Series 1/2 x 3/8 in. OD Tube Brass Reducing Union

  • Fast #
  • Part #B4286WN
  • Item #1582425
  • Manufacturer Part #42-8-6WN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 300
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Short flare nut
  • Temperature rating: -65° F to 250° F
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
1-20/29 in
Weight
0.22735 lb
Characteristics & Features
Clean Bagged
No
Collection
42 Series
Fitting Type
Reducing, Union
Material
Brass
Electrical & Operational Information
Minimum Temperature
-65
Temperature Range
-65 to 250 Deg F
Warranty & Product Information
NSF Certified
No
UPC
026613061139