This product requires certification to purchase.

3/8 in. Compression Sleeve

BrassCraft

60PT Series 3/8 in. Compression Sleeve

  • Fast #
  • Part #B60PT6
  • Item #75009
  • Manufacturer Part #60PT-6
3.2 out of 5 Customer Rating
Brand image
BrassCraft

60PT Series 3/8 in. Compression Sleeve

  • Fast #
  • Part #B60PT6
  • Item #75009
  • Manufacturer Part #60PT-6
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 3000
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Compression sleeve for plastic tubing
  • For use in potable water systems
  • Temperature rating: -65° F to 250° F
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/8 in
Pressure - Maximum
300 psi
Characteristics & Features
Clean Bagged
Yes
Collection
60PT Series
Color Finish Name
White
Fitting Type
Compression Sleeve
Material
Plastic
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
-65
Warranty & Product Information
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
026613006017