This product requires certification to purchase.

Brass 5/8 x 1/2 in. OD x MIP Gas Adaptor

BrassCraft

Brass 5/8 x 1/2 in. OD x MIP Gas Adaptor

  • Fast #
  • Part #BMAU2108
  • Item #4191
  • Manufacturer Part #MAU2-10-8
3.8 out of 5 Customer Rating
Brand image
BrassCraft

Brass 5/8 x 1/2 in. OD x MIP Gas Adaptor

  • Fast #
  • Part #BMAU2108
  • Item #4191
  • Manufacturer Part #MAU2-10-8
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer from brass
  • 5/8 in. OD Flare Thread 16/16-16 Thread) x 1/2 in
  • Use with natural and LP (propane) gases
  • Smooth brass finish
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MIPS
End Connections
OD Tube x MIPS
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
Pressure - Maximum
0.5 psi
Weight
0.18738 lb
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Temperature Range
-40 to 150 Deg F
Warranty & Product Information
ANSI
ANSI Z21.24, ANSI Z21.75
NSF Certified
No
Origin
Domestic
UPC
026613004877