This product requires certification to purchase.

FIP Multi-Turn Angle Stop Faucet Supply Kit in Polished Chrome

BrassCraft

FIP Multi-Turn Angle Stop Faucet Supply Kit in Polished Chrome

  • Fast #
  • Part #BSR1712AXC
  • Item #4637092
  • Manufacturer Part #SR1712AX C
4.8 out of 5 Customer Rating
Brand image
BrassCraft

FIP Multi-Turn Angle Stop Faucet Supply Kit in Polished Chrome

  • Fast #
  • Part #BSR1712AXC
  • Item #4637092
  • Manufacturer Part #SR1712AX C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. Nom Comp x 3/8 in. OD Comp
  • Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
  • For use in potable water distribution systems in accessible locations only
  • Smooth, quarter-turn operation, on/off flow control with a 90 degree turn of the handle
  • One-piece shut-off mechanism provides smooth on-off operation
  • Riser is cut-to-length for flexible fit and clean, professional appearance
  • Chrome finish
  • Use to install hot or cold water line to faucet
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
OD Compression
End Connections
FIPS x OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
11-1/2 in
Pressure - Maximum
125 psi
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Brass
Proposition 65
WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Rigid
Yes
Water Supply Connector Type
Sink
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
026613153919