1/2 in x 1/4 in Lever Handle Angle Supply Stop Valve in Polished Chrome
G2™ Series 1/2 in x 1/4 in Lever Handle Angle Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Machined one-piece brass body provides strength, durability and long-lasting performance
- 1/2 in nom push connect inlet x 1/4 in OD comp outlet 1/4-turn angle stop
- Compatible with copper, PEX and CPVC
- For use in potable water distribution systems not intended for recirculating water systems that produce continuous use temperatures above 115°F for those applications, use our KT™ series ball stops
- One-piece shut-off mechanism provides smooth on-off operation without freeze-ups even after long periods of non-use
- Positive 1/4 turn shut-off
- Easy-to-remove handle protects against accidental operation during rough-ins
- Smooth, on/off flow control with a 90° turn of the handle
- Attractive chrome finish
- 100 percent leak tested to ensure reliable, leak-free performance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1061
- CSA Certified:
- CSA B125.1
- Collection:
- G2™ Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Push
- End Connection 2:
- Compression
- End Connections:
- Push x Compression
- Handle Material:
- ABS
- Handle Type:
- Lever
- Height:
- 1-14/25 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-14/25 in
- Material:
- Brass, Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- UPC:
- 026613142180
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.27067 lb
- Width:
- 2-1/4 in