This product requires certification to purchase.

1/2 in x 3/8 in Knurled Handle Straight Supply Stop Valve in Chrome Plated

BrassCraft

OCR14 Series 1/2 in x 3/8 in Knurled Handle Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BOCR14XC
  • Item #3869512
  • Manufacturer Part #OCR14X C
4.1 out of 5 Customer Rating
Brand image
BrassCraft

OCR14 Series 1/2 in x 3/8 in Knurled Handle Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BOCR14XC
  • Item #3869512
  • Manufacturer Part #OCR14X C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation
  • Two high-performance O-rings withstand high temperatures
  • Forged one-piece brass body provides strength, durability, and long -lasting performance
  • Brass stems are assembled from the inside out with two O-rings to ensure safe, reliable performance
  • Plated stems provide corrosion resistance and prevent o-ring damage
  • Metal handle is designed for durability, corrosion resistance and a sleek appearance
  • Easy -to -remove handle with screw attachment helps protect against accidental stop operation during rough -ins
  • 100% leak tested
  • Lead-Free
  • Made in USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Height
2-1/3 in
Length
2-1/4 in
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/8 in
Weight
0.25 lb
Width
1-7/50 in
Characteristics & Features
Collection
OCR14 Series
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Material
Die Cast Zinc
Handle Type
Knurled
Material
Brass
Number of Handles
Single Handle
Valve Body Material
Brass
Valve Body Style
Angle
Valve Type
Straight Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
40
Temperature Range
40 to 140 Deg F
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Water
UL Listed
No
UPC
026613136981