This product requires certification to purchase.

1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Polished Chrome

BrassCraft

R1901 Series 1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #BR1901LRXC1
  • Item #3869399
  • Manufacturer Part #R1901LRX C1
5 out of 5 Customer Rating
Brand image
BrassCraft

R1901 Series 1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #BR1901LRXC1
  • Item #3869399
  • Manufacturer Part #R1901LRX C1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. nom sweat inlet x 3/8 in. OD comp x 3/8 in. OD comp dual outlet multi-turn stop
  • Compatible with copper pipe
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
  • Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply
  • Smooth, quarter-turn operation, on/off flow control with a 90°turn of the handle
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Compression
End Connection 3
Compression
End Connections
Sweat x Compression x Compression
Length
2-23/50 in
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/8 in x 3/8 in
Weight
0.11646 lb
Width
2-1/4 in
Characteristics & Features
Collection
R1901 Series
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Material
Die Cast Zinc
Handle Type
Oval
Material
Brass, Die Cast Zinc
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Oval Knurled Handle
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
40
Temperature Range
40 to 160 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water
UL Listed
No
UPC
026613138619