This product requires certification to purchase.

60 in. 3/8 in. Compression Dishwasher Connector

BrassCraft

Speedi Plumb® 60 in. 3/8 in. Compression Dishwasher Connector

  • Fast #
  • Part #BB160DW6P
  • Item #4221162
  • Manufacturer Part #B1-60DW6 P
3.5 out of 5 Customer Rating
Brand image
BrassCraft

Speedi Plumb® 60 in. 3/8 in. Compression Dishwasher Connector

  • Fast #
  • Part #BB160DW6P
  • Item #4221162
  • Manufacturer Part #B1-60DW6 P
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 450
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Braided polymer tube
  • 3/8 in. FIP x 3/8 in. Comp With 3/8 in. MIP Elbow
  • Connect to dishwasher 3/8 in. compression
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 60 in. length connector
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
60 in
Pressure - Maximum
125 psi
Width
1-2/5 in
Characteristics & Features
Collection
Speedi Plumb®
Material
Plastic
Material Type
Polymer
Proposition 65
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
160
Minimum Temperature
40
Temperature Range
40 to 160 Deg F
Warranty & Product Information
ASME
ASME A112.18.6
CSA Certified
CSA B125.6
Energy Star Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Dishwasher Connector
UPC
026613141794