This product requires certification to purchase.

3/8 x 7/8 x 9 in. Compression Closet Connector

BrassCraft

Speedi Plumb® PLUS 3/8 x 7/8 x 9 in. Compression Closet Connector

  • Fast #
  • Part #BB19DLF
  • Item #524545
  • Manufacturer Part #B1-9DL F
4.4 out of 5 Customer Rating
Brand image
BrassCraft

Speedi Plumb® PLUS 3/8 x 7/8 x 9 in. Compression Closet Connector

  • Fast #
  • Part #BB19DLF
  • Item #524545
  • Manufacturer Part #B1-9DL F
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4750
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Braided polymer tube
  • 3/8 in. Comp x 7/8 in. Ballcock
  • Connects to standard toilet 7/8 in. ballcock inlet, hand-tighten wing nut for quick and easy connection
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 9 in. length connector
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.6?, 2003
CSA Certified:
CSA B125
Collection:
Speedi Plumb® PLUS
End Connection 1:
Compression
End Connection 2:
Ballcock
End Connections:
Compression x Ballcock
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
Length:
9 in
Maximum Temperature:
160
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
026613966748