3/8 in x 1/2 x 36 in. Braided PVC Sink Flexible Water Connector
Speedi Plumb® PLUS 3/8 in x 1/2 x 36 in. Braided PVC Sink Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 75Product Details
Product Details
- Braided polymer tube
- 3/8 in. Comp x 1/2 in. FIP
- Connects to faucet with 3/8 in. compression connection
- For use in potable water distribution systems in accessible locations only
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Silver/grey
- 36 in. length connector
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.6-2003
- CSA Certified:
- CSA B125
- Collection:
- Speedi Plumb® PLUS
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 36 in
- Maximum Temperature:
- 140
- Outer Hose Material:
- Braided PVC
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 026613966946
- Water Supply Connector Type:
- Sink