Speedi Plumb® PLUS Sink 1/2 x 3/8 x 16-1/2 in. Supply Kit in Chrome

Part #BKTCR19B16AXC  |  Item #3877511  |  Manufacturer Part #KTCR19B16AX C

$27.51 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Braided polymer tube; brass valve; stainless steel flange
  • 1/2 in. Nom Comp x 3/8 in. O.D. Comp
  • Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
  • For use in potable water distribution systems in accessible locations only
  • Smooth, quarter-turn operation, on/off flow control with a 90 degree turn of the handle
  • Speedi Plumb® PLUS braided connector bends freely without kinking or crimping, installation is easier, especially in cramped quarters; External corrosion resistance to most common household, tile and glass cleaners
  • Tough PVC inner hose resists attack by chlorine, chloramines and other corrosive elements
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Chrome finish
  • Kit includes: (1) 1/2 in. Nominal Compression inlet x 3/8 in. O.D. Compression outlet 1/4-turn ball angle valve, (1) Speedi Plumb® PLUS 3/8 in. O.D. Compression inlet x 1/2 in. FIP outlet x 16 in. braided water connector and (1) shallow flange.

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: Residential

CSA Certified: [CSA B125.1, CSA B125.6]

Collection: Speedi Plumb® PLUS

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: Compression

End Connection 2: OD Compression

End Connections: Compression x OD Compression

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 16-1/2 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Rigid: No

Temperature Range: 40 to 140 Deg F

Valve Size: 1/4 in

WaterSense Labeled: No

Water Supply Connector Type: Sink

Weight: 0.48333