This product requires certification to purchase.

Stem for Mixet

BrassCraft

Stem for Mixet

  • Fast #
  • Part #BSLD1350
  • Item #1764404
  • Manufacturer Part #SLD1350
5 out of 5 Customer Rating
Brand image
BrassCraft

Stem for Mixet

  • Fast #
  • Part #BSLD1350
  • Item #1764404
  • Manufacturer Part #SLD1350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Made of brass
  • For tub and shower applications
  • For use in mixet single handle tub and shower faucet applications
  • Length: 4-1/2 in
  • For non pressure balance
  • Includes retainer nut
  • Brass, chrome and white finish
  • Requires Certification
Dimensions & Measurements
Width
7-1/2 in
Characteristics & Features
Faucet Part Type
Stem
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Fits Brand
Mixet
UPC
039166068302