This product requires certification to purchase.

5/8 x 1/2 in. Brass Flare x FIPT T-Handle Gas Ball Valve

BrassCraft

TBV Series 5/8 x 1/2 in. Brass Flare x FIPT T-Handle Gas Ball Valve

  • Fast #
  • Part #BTBV108
  • Item #225612
  • Manufacturer Part #TBV10-8
3.7 out of 5 Customer Rating
Brand image
BrassCraft

TBV Series 5/8 x 1/2 in. Brass Flare x FIPT T-Handle Gas Ball Valve

  • Fast #
  • Part #BTBV108
  • Item #225612
  • Manufacturer Part #TBV10-8
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 35150
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Forged brass body eliminates pinhole leaks commonly associated with cast products
  • Connects to a 5/8 in. O.D. (15/16-16 thread) gas connector and a 1/2 in. MIP gas supply pipe
  • For use in gas appliance installations
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Blow-out-proof stem assembled from the inside with double O-rings to ensure safe, reliable performance
  • PTFE seats assure a tight seal and easy on & off operation even after long periods of inactivity
  • Comfort-fit grip handle features an exclusive integration of the 'T' and lever handle designs
  • 1/4 turn operation provides easy on & off flow control
  • 100% Leak Tested
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flare
End Connection 2
FIPT
End Connections
Flare x FIPT
Height
1-9/20 in
Length
2-49/100 in
Pressure - Maximum
125 psi, 5 psi
Valve Size
5/8 in x 1/2 in
Weight
0.5146 lb
Width
2-1/2 in
Characteristics & Features
Collection
TBV Series
Color Finish Category
Brass Tones
Color Finish Name
Brass
Handle Material
Aluminum
Material
Brass, Plastic
Material Type
PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Forged Brass
Valve Operator
T-Handle
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Gas Ball Valve
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
ANSI
ANSI Z21.15, ANSI B16.44
ASME
ASME B16.44
CSA Certified
CSA 9.1
Origin
Global
Recommended Valve Application
Gas
UL Listed
No
UPC
026613099378