This product requires certification to purchase.

4 in. Solid Brass Strainer for Plastic Oddities Satin Nickel

Brasstech

4 in. Solid Brass Strainer for Plastic Oddities Satin Nickel

  • Fast #
  • Part #N238-15S
  • Item #1310500
  • Manufacturer Part #238-15S
4.7 out of 5 Customer Rating
Brand image
Brasstech

4 in. Solid Brass Strainer for Plastic Oddities Satin Nickel

  • Fast #
  • Part #N238-15S
  • Item #1310500
  • Manufacturer Part #238-15S
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 20 unique finishes
  • Solid brass construction
  • Fits plastic oddities, prier brass, Richmond foundry, Sioux chief, C.P. Industries and Rapid fit shower drains
  • 4 in diameter, 3-3/8 in c-c screw holes
  • Intended for use with plastic oddities, Prier Brass, Richmond foundry, Sioux Chief, C.P
  • Complements various product series
  • Requires Certification
Dimensions & Measurements
Diameter
4-1/50 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel - PVD
Drain Component Type
Grate
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Ring
No
Warranty & Product Information
IAPMO Listed
No
UPC
091388275401