This product requires certification to purchase.

6-17/20 in. Brass Extension Kit

Brasstech

6-17/20 in. Brass Extension Kit

  • Fast #
  • Part #N3251
  • Item #1389755
  • Manufacturer Part #3251
5 out of 5 Customer Rating
Brand image
Brasstech

6-17/20 in. Brass Extension Kit

  • Fast #
  • Part #N3251
  • Item #1389755
  • Manufacturer Part #3251
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Raw brass finish
  • Solid brass construction
  • Fits pop-up rod or horizontal lift rod on pop-up assembly
  • Non-finished item
  • For use with lavatory faucets
  • Double set screw mounting for a secure installation
  • 6.85" (17.4 cm) of extended reach
  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
Product Type
Lift Rod Extension
UPC
091388008962