Bathroom Sink Drain in Satin Brass - PVD
Bathroom Sink Drain in Satin Brass - PVD
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Pop-Up Style
- Fits 1-1/2" opening
- Completely polished
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Drain Opening:
- 1-1/2 in
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Tailpiece Style:
- Straight
- UPC:
- 091388311611