This product requires certification to purchase.

1/2 x 3/8 in. Sweat x OD Compression Oval Angle Supply Stop Valve in Satin Bronze - PVD

Brasstech

Model 416 1/2 x 3/8 in. Sweat x OD Compression Oval Angle Supply Stop Valve in Satin Bronze - PVD

  • Fast #
  • Part #N416-10
  • Item #3868266
  • Manufacturer Part #416-10
3.6 out of 5 Customer Rating
Brand image
Brasstech

Model 416 1/2 x 3/8 in. Sweat x OD Compression Oval Angle Supply Stop Valve in Satin Bronze - PVD

  • Fast #
  • Part #N416-10
  • Item #3868266
  • Manufacturer Part #416-10
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique finishes
  • Solid brass construction
  • Oval handle
  • 1/2 in. sweat x 3/8 in. O.D. compression
  • Includes 11/16 in. bell flange
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
OD Compression
End Connections
Sweat x OD Compression
Height
7-3/20 in
Length
7-3/20 in
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/8 in
Width
2-2/5 in
Characteristics & Features
Collection
Model 416
Color Finish Category
Bronze Tones
Color Finish Name
Satin Bronze - PVD
Handle Type
Oval
Material
Brass
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Valve Body Material
Brass
Valve Body Style
Angle
Valve Type
Angle Supply Stop Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Residential
UL Listed
No
UPC
091388865237