This product requires certification to purchase.

Toilet 1/2 in x 3/8 in. x 13-1/16 in. Supply Kit in Satin Nickel - PVD

Brasstech

Toilet 1/2 in x 3/8 in. x 13-1/16 in. Supply Kit in Satin Nickel - PVD

  • Fast #
  • Part #N495-15S
  • Item #1951407
  • Manufacturer Part #495-15S
3.4 out of 5 Customer Rating
Brand image
Brasstech

Toilet 1/2 in x 3/8 in. x 13-1/16 in. Supply Kit in Satin Nickel - PVD

  • Fast #
  • Part #N495-15S
  • Item #1951407
  • Manufacturer Part #495-15S
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Oval Handle
  • Includes Angle Valve. Inlet 1/2" Compression. Outlet 3/8" O.D. Compression (item 403, qty 1).
  • Includes 3/8" O.D. x 12" Flat Head Rigid Supply Tube (item 435, qty 1).
  • Includes Sure Grip Flange, for 5/8" O.D. Same as 1/2" Compression. 5/8" I.D. x 2-1/2" O.D. x 13/32" HT. (item 441, qty 1)
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
OD Compression
End Connections
Compression x OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
13-1/16 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel - PVD
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Rigid
Yes
Water Supply Connector Type
Toilet
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
091388221095