This product requires certification to purchase.

6 DI LUG EPDM 316 Stainless Steel BFV

Bray International

31 Series 6 DI LUG EPDM 316 Stainless Steel BFV

  • Fast #
  • Part #B31060011010324
  • Item #11457338
  • Manufacturer Part #310600-11010324
5 out of 5 Customer Rating
Brand image
Bray International

31 Series 6 DI LUG EPDM 316 Stainless Steel BFV

  • Fast #
  • Part #B31060011010324
  • Item #11457338
  • Manufacturer Part #310600-11010324
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The stem is retained in the body by means of a unique stainless steel Spirolox® retaining ring, a thrust washer and two C-rings, manufactured from brass as standard, stainless steel upon request
  • The retaining ring may be easily removed with a standard hand tool
  • The stem retaining assembly prevents unintentional removal of the stem during field service
  • Non-corrosive, heavy duty acetyl bushing absorbs actuator side thrust
  • Double "U" cup seal design is self-adjusting and gives positive sealing in both directions
  • Extended neck length allows for 2 in of piping insulation and is easily accessible for mounting actuators
  • Casting is spherically machined and hand polished to provide a bubble-tight shut-off, minimum torque and longer seat life
  • These seals prevent line media from coming in contact with the stem or body
  • Primary seal is achieved by an interference fit of the molded seat flat with the disc hub
  • Secondary seal is created because the stem diameter is greater than the diameter of the seat stem hole
  • Requires Certification
Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Pressure - Maximum
175 psi
Valve Size
6 in
Characteristics & Features
Coating
Polyester
Collection
31 Series
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
400
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
API
API 598, API 609
ISO
ISO 5211, ISO 9001
MSS
MSS SP-61, MSS SP-67
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Potable Water, Sea Water, Waste Water
Type
B31060011010324