This product requires certification to purchase.

1 in. Jet Swet Single Tool Plug 1 Piece

Brenelle

Jet Swet™ 1 in. Jet Swet Single Tool Plug 1 Piece

  • Fast #
  • Part #B100
  • Item #156587
  • Manufacturer Part #100
5 out of 5 Customer Rating
Brand image
Brenelle

Jet Swet™ 1 in. Jet Swet Single Tool Plug 1 Piece

  • Fast #
  • Part #B100
  • Item #156587
  • Manufacturer Part #100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Jet Swets hold up to 70 psi of water pressure
  • Jobs that used to take hours are now done in a matter of minutes
  • Individual tool for 1" jobs
  • Requires Certification
Dimensions & Measurements
Diameter - Base
1 in
Length
14 in
Number of Pieces
1 Piece
Characteristics & Features
Collection
Jet Swet™
Color Finish Name
Red
Material
Aluminum, Steel, Rubber
Warranty & Product Information
Product Type
Jet Swet Kit with PVC Carying Case
UPC
764781001006