1/2 in. Replaceable Gasket Jet Swet
Jet Swet™ 1/2 in. Replaceable Gasket Jet Swet
Frequently Purchased Together
Product Details
- Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
- Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
- Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
- Jobs that used to take hours are now done in a matter of minutes
- Jet Sweets hold up to 70 psi of water pressure
Specifications
- Collection:
- Jet Swet™
- Diameter - Inside 1:
- 1/2 in
- Length:
- 1-3/8 in
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Replacement Gasket
- Size:
- 1/2 in