This product requires certification to purchase.

1-1/2 x 3/4 in. Reducing Washer

Bridgeport Fittings

1-1/2 x 3/4 in. Reducing Washer

  • Fast #
  • Part #B1068
  • Item #242743
  • Manufacturer Part #B1068
4.1 out of 5 Customer Rating
Brand image
Bridgeport Fittings

1-1/2 x 3/4 in. Reducing Washer

  • Fast #
  • Part #B1068
  • Item #242743
  • Manufacturer Part #B1068
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized steel reducing washers
  • Used in pairs to reduce size of knockout holes in box or enclosure
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Warranty & Product Information
Product Type
Reducing Washer