This product requires certification to purchase.

3/4 x 4.25 in. Black Stainless Steel Stud and Nut Kit

Brighton Best International

3/4 x 4.25 in. Black Stainless Steel Stud and Nut Kit

  • Fast #
  • Part #BB7SLNF414
  • Item #9535778
  • Manufacturer Part #B7SLNF414
5 out of 5 Customer Rating
Brand image
Brighton Best International

3/4 x 4.25 in. Black Stainless Steel Stud and Nut Kit

  • Fast #
  • Part #BB7SLNF414
  • Item #9535778
  • Manufacturer Part #B7SLNF414
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
4-1/4 in
Size
3/4 in
Thread Length
4.25
Characteristics & Features
Coating
Black
Material
Stainless Steel
Electrical & Operational Information
Grade
B7
Warranty & Product Information
ASTM
ASTM A-193 Grade B7
Product Type
Stud and Nut Kit