This product requires certification to purchase.

5/8 x 3-1/4 in. Alloy Steel Stud and Less Nut

Brighton Best International

5/8 x 3-1/4 in. Alloy Steel Stud and Less Nut

  • Fast #
  • Part #BB7SLNE314
  • Item #9536499
  • Manufacturer Part #B7SLNE314
3.2 out of 5 Customer Rating
Brand image
Brighton Best International

5/8 x 3-1/4 in. Alloy Steel Stud and Less Nut

  • Fast #
  • Part #BB7SLNE314
  • Item #9536499
  • Manufacturer Part #B7SLNE314
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
3-1/4 in
Size
5/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Alloy Steel
Electrical & Operational Information
Grade
B7
Warranty & Product Information
ASTM
ASTM A-193 Grade B7
Product Type
Stud Bolt Kit, Less Nut