This product requires certification to purchase.

23-7/8 x 33-7/8 in. Indoor Built-in and Freestanding Wine Coolers in Stainless Steel

Brisas by Zephyr

23-7/8 x 33-7/8 in. Indoor Built-in and Freestanding Wine Coolers in Stainless Steel

  • Fast #
  • Part #ZBWN24C02AG
  • Item #9700691
  • Manufacturer Part #BWN24C02AG
5 out of 5 Customer Rating
Brand image
Brisas by Zephyr

23-7/8 x 33-7/8 in. Indoor Built-in and Freestanding Wine Coolers in Stainless Steel

  • Fast #
  • Part #ZBWN24C02AG
  • Item #9700691
  • Manufacturer Part #BWN24C02AG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • PreciseTemp™ has multiple internal sensors to help maintain accurate temperatures for precise cooling
  • Active cooling technology is an on-board computer that controls the active cooling fans to provide temperature stability and even cooling
  • Vibration dampening system has a heavy-duty cabinet, rubber footings, and high-quality components help reduce noise and vibration to minimize wine disturbance
  • Dual-pane, field-reversible door
  • Blue LED lighting
  • Black wire racks with black trim
  • Electronic capacitive touch
  • Capacity: 46 bottles (750 ml)
  • Temperature range: 40° - 60°F
  • Active cooling technology
  • Requires Certification
Dimensions & Measurements
Capacity
5.3 cu ft
Depth
23-1/2 in
Height
33-7/8 in
Weight
128 lb
Width
23-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Capacitive Touch
Indoor Outdoor
Indoor
Installation Type
Built-in, Freestanding
Interior Light
Yes
Material
Stainless Steel
Material Type
304
Refrigerator Type
Wine Coolers
Smart Home Enabled
No
Electrical & Operational Information
AMP
1
Temperature Range
40 to 65 Deg F
Volts
115V
Watts
115 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Yes
UPC
646328007903