This product requires certification to purchase.

CCY Brisas Bev Cooler 24in UC SS 1Z ADA

Brisas by Zephyr

CCY Brisas Bev Cooler 24in UC SS 1Z ADA

  • Fast #
  • Part #ZBBV24C01ASADA
  • Item #14262462
  • Manufacturer Part #BBV24C01AS-ADA
3.2 out of 5 Customer Rating
Brand image
Brisas by Zephyr

CCY Brisas Bev Cooler 24in UC SS 1Z ADA

  • Fast #
  • Part #ZBBV24C01ASADA
  • Item #14262462
  • Manufacturer Part #BBV24C01AS-ADA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5.11 cu. ft. of total capacity capable of holding 98 cans and 8 bottles
  • Touch controls are conveniently placed and easy to use
  • Interior is illuminated with LED lighting
  • Beverage cooler is certified for CSA
  • Keep your beverages at just the right temperature with a range of 34 to 50°F
  • Stainless steel door
  • Blue LED lighting
  • Black wire racks to accommodate multiple bottle types
  • ADA Compliant
  • Covered under 1 year labor, 2 year parts, and 5 year compressor manufacturer warranties
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
5.11 cu ft
Depth
23-1/8 in
Height
31-5/8 in
Weight
88 lb
Width
23-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Indoor Outdoor
Indoor
Installation Type
Built-in
Interior Light
Yes
Material
Steel
Proposition 65
WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
1.5
Temperature Range
34 to 50 Deg F
Volts
115V
Watts
180 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Beverage Cooler
Type
ZBBV24C01ASADA