This product requires certification to purchase.

1/2 x 20 in. Supply Tube in Polished Chrome

Brizo

1/2 x 20 in. Supply Tube in Polished Chrome

  • Fast #
  • Part #DBT01201PC
  • Item #10002369
  • Manufacturer Part #BT01201-PC
3.6 out of 5 Customer Rating
Brand image
Brizo

1/2 x 20 in. Supply Tube in Polished Chrome

  • Fast #
  • Part #DBT01201PC
  • Item #10002369
  • Manufacturer Part #BT01201-PC
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 20" finished metal
  • Bull-nose end
  • 3/8" OD
  • 1/2-14 NPSM coupling nut included
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPSM
End Connection 2
Compression
End Connections
NPSM x Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
20 in
Characteristics & Features
Color Finish Name
Polished Chrome
Material
Stainless Steel
Rigid
Yes
Water Supply Connector Type
Faucet
Warranty & Product Information
UPC
195205043560