This product requires certification to purchase.

10 ft. Extension Cord

Brizo

10 ft. Extension Cord

  • Fast #
  • Part #D8GA401
  • Item #10220934
  • Manufacturer Part #8GA-401
3.6 out of 5 Customer Rating
Brand image
Brizo

10 ft. Extension Cord

  • Fast #
  • Part #D8GA401
  • Item #10220934
  • Manufacturer Part #8GA-401
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 612
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • If the extension cable connecting the Digital Interface to the generator exceeds 35’ (to a max of 70’), order 8GA-000 power booster
  • Supplied with a coupler
  • Cable is constructed from copper
  • 10 ft. extension cable is a 6-wire control cable with "snap-on" connectors
  • Includes a 10 ft. cable with coupler for when you need more than the 35 ft. cable supplied with generator purchase
  • Includes extension coupler for joining 2 cables together
  • Requires Certification

Documents

Dimensions & Measurements
Depth
19/50 in
Height
19/50 in
Length
10 ft
Characteristics & Features
Brand Model Compatibility
Brizo
Material
Rubber
Warranty & Product Information
ADA Compliant
No
Product Type
Cord
Type
D8GA401
UPC
195205086512